This product requires certification to purchase.

31-1/2 in. Undermount Enameled Steel Single Bowl Kitchen Sink in Glossy White

Kraus

Pintura 31-1/2 in. Undermount Enameled Steel Single Bowl Kitchen Sink in Glossy White

  • Fast #
  • Part #KKE1US32GWH
  • Item #10108687
  • Manufacturer Part #KE1US32GWH
4.6 out of 5 Customer Rating
Brand image
Kraus

Pintura 31-1/2 in. Undermount Enameled Steel Single Bowl Kitchen Sink in Glossy White

  • Fast #
  • Part #KKE1US32GWH
  • Item #10108687
  • Manufacturer Part #KE1US32GWH
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Glossy White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Timeless appeal of classic cast iron sinks transformed for today’s kitchen with an extremely durable steel core that is approximately 65% lighter than cast iron, eliminating the need for specialized installation
  • Outer sink dimension: 31 1/2" L x 19" W x 8 1/8" D - bowl dimension: 30" L x 17 3/4" W x 7 7/8" D - minimum cabinet size: 36"
  • Durable construction: Constructed with heavy-duty dent-resistant steel that stands up to your everyday kitchen tasks for long-lasting use
  • Resilient porcelain enamel finish is double-fired at 1500°F to create an extremely durable sink surface that’s highly resistant to impact, scratches, chips, and food-based stains
  • Modern design: Clean lines and tight radius corners offer a contemporary look that works with any decor, from traditional to modern - an ideal complement to any kitchen, laundry room, mud room, or garage
  • Undermount installation creates a seamless transition from sink to countertop with no exposed mounting deck to trap debris - makes cleaning easier by allowing you to wipe water and crumbs right into the sink
  • Spacious single bowl with tightly rounded corners offers more workspace for large cookware and stacks of dishes
  • Engineered for easy drainage: Gently sloped bottom helps prevent water from pooling in the sink - optimized slope helps keep your fragile stemware from tipping over
  • Easy to clean: Ultra-smooth non-porous surface and tightly rounded corners help reduce build-up over time for a cleaner kitchen with minimal maintenance
  • Color options: Elegant colors offer a clean appearance and are protected by a high-gloss finish that helps prevent fading over time. Available in black or white for style flexibility in any kitchen
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.5
Collection:
Pintura
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Drain Location:
Center
Drain Opening:
3-1/2 in
Length:
31-1/2 in
Material Type:
Porcelain
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 17-3/4 in x 7-7/8 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Enameled Steel
Sink Size Range:
31 in - 36 in
UPC:
846639078009
Width:
19 in