STANDART PRO 33" UNDERMOUNT DOUBLE BASIN STAINLESS STEEL KITCHEN SINK WITH DECK MOUNTED 1.8 (GPM) PRE-RINSE KITCHEN FAUCET WITH SOAP DISPENSER
STANDART PRO 33" UNDERMOUNT DOUBLE BASIN STAINLESS STEEL KITCHEN SINK WITH DECK MOUNTED 1.8 (GPM) PRE-RINSE KITCHEN FAUCET WITH SOAP DISPENSER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 33
- Sink Size Range:
- 31 in - 36 in
- Type:
- KKHU10333161053SSM