KRAUS 33-INCH 16 GAUGE DOUBLE BOWL 60/40 STANDART PRO KITCHEN SINK COMBO SET WITH BOLDEN KITCHEN FAUCET AND SOAP DISPENSER STAINLESS STEEL FINISH
Standart PRO KRAUS 33-INCH 16 GAUGE DOUBLE BOWL 60/40 STANDART PRO KITCHEN SINK COMBO SET WITH BOLDEN KITCHEN FAUCET AND SOAP DISPENSER STAINLESS STEEL FINISH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kitchen set includes - sink, faucet, soap dispenser, two drain assembly with strainer, two protective bottom grids, kitchen towel
- Exceptional value - a best selling sink with proven quality paired with a precision engineered commercial pull-down faucet for a trendy yet timeless look
- Sink is made from T304 stainless steel with extra thick TRU16™ real 16 ga construction
- NoiseDefend™ sound-proofing technology - features extra thick pads covering over 80% of the sink and non-toxic undercoating for superior protection against noise
- Commercial grade satin finish - corrosion and rust-resistant, resilient and easy-to-clean
- Sink installs beneath the counter for a seamless transition between counter and sink
- Deep and super spacious sink - comfortably accommodates your biggest cookware including baking sheets and stacks of dishes
- Engineered drain grooves direct water toward drain to keep sink-free of standing water, with rear-set drain opening to increase workspace in the sink
- Kraus® provides all mounting hardware, cut-out template, installation and care instructions
- Optimized for residential use, Bolden features a compact 18 in H to fit underneath almost any kitchen cabinet for easy installation
Specifications
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Standart PRO
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Faucet Included:
- Yes
- Gauge (metal):
- 16
- Length:
- 32-3/4
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32-3/4 in x 19 in
- Type:
- KKHU10333161053SS
- UPC:
- 846639032261
- Width:
- 19