This product requires certification to purchase.

33-1/8 x 19-1/2 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in Glossy White

Kraus

Turino 33-1/8 x 19-1/2 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in Glossy White

  • Fast #
  • Part #KKFDW133GWH
  • Item #10108688
  • Manufacturer Part #KFDW1-33GWH
5 out of 5 Customer Rating
Brand image
Kraus

Turino 33-1/8 x 19-1/2 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in Glossy White

  • Fast #
  • Part #KKFDW133GWH
  • Item #10108688
  • Manufacturer Part #KFDW1-33GWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Workstation sink with integrated ledge for sliding accessories so you can prep, cook, and clean up without losing any workspace on the kitchen counter
  • Dimension: Outer sink dimension: 33 1/8" L x 19 1/2" W x 10" D - bowl dimension: 30 1/2" L x 15 3/4" W x 9" D - minimum cabinet size: 36"
  • Timeless style: Made in Italy from the finest fireclay, Turino™ workstation sinks combine modern style with traditional elegance for a clean look that fits a wide range of kitchen styles
  • Dual mount design with thick mounting deck allows you to install this sink as an undermount or drop-in for maximum style flexibility - sink can be installed with drain positioned on the left or right side
  • Thick mounting deck: Ideal for retrofitting, thick deck supports the weight of the sink for drop-in installation into an existing countertop cutout, creating a beautifully finished look
  • Durable solid core construction stands up to heavy use and helps resist impact and thermal shock, unlike hollow-core sinks that can crack under impact
  • Resilient high gloss finish: Fired at 2300°F, the porcelain enamel coating creates an extremely durable sink surface that’s highly resistant to stains - ultra-smooth surface is glossy and easy to clean
  • Ultra-fine fireclay blend with dense composition allows for even application of glaze, helping to prevent cracking and crazing that can occur with sinks made from coarse-grain material
  • Easy to clean: Extremely smooth non-porous surface and rounded corners are easy to clean, helping reduce build-up over time
  • Spacious Single bowl: Large sink with rounded corners provides a generous workspace for your biggest cookware and stacks of dishes - off-set drain creates an uninterrupted work surface and increases storage space underneath the sink
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial
CSA Certified:
CSA B45.5
Collection:
Turino
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Drain Location:
Offset
Drain Opening:
3-1/2
Length:
33-1/8
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30-1/2 in x 15-3/4 in x 9 in
Sink Depth:
10
Sink Installation Type:
Dual Mount
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
UPC:
846639068574
Width:
19-1/2