Single Handle Kitchen Faucet in Matte Black
Urbix Single Handle Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industrial bar faucet
- Brass construction
- Lead free brass waterway
- 360° swivel spout
- Flow Rate: 1.5 gpm (5.6 l/min) @ 60 psi
- 25 mm ceramic cartridge
- 30" integrated nylon waterlines
- Dome shaped screen washer
- Soft-touch silicone aerator
- Connections 3/8" compression
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Urbix
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Height:
- 12-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Wheel
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 5-3/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 846639070706