14 x 14 in. Round Vessel Mount Bathroom Sink in Clear
14 x 14 in. Round Vessel Mount Bathroom Sink in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Pedestal sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 14 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Shape:
- Round
- Sink Bowl Size:
- 13 in x 13 in
- Sink Depth:
- 5-3/100 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- UPC:
- 846639005432
- Width:
- 14 in