This product requires certification to purchase.

18-1/4 x 18-1/4 in. Round Vessel Mount Bathroom Sink in White

Kraus USA

18-1/4 x 18-1/4 in. Round Vessel Mount Bathroom Sink in White

  • Fast #
  • Part #KKCV142
  • Item #4836891
  • Manufacturer Part #KCV-142
3.6 out of 5 Customer Rating
Brand image
Kraus USA

18-1/4 x 18-1/4 in. Round Vessel Mount Bathroom Sink in White

  • Fast #
  • Part #KKCV142
  • Item #4836891
  • Manufacturer Part #KCV-142
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pedestal sold separately
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
18-1/4 in
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Shape:
Round
Sink Depth:
3-27/50 in
Sink Installation Type:
Vessel Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
UPC:
846639008167
Width:
18-1/4 in