Single Handle Lever Water Filter Faucet in Brushed Brass
Bolden Single Handle Lever Water Filter Faucet in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-in-1 water filter faucet: Kitchen faucet with integrated water filter tap provides easy access to filtered water for drinking, cooking, or filling water bottles and ice trays -eliminates the need for a separate drinking water dispenser faucet
- Duopure™ technology: Independent water lines eliminate the risk of cross-contamination, helping to ensure that you get purified water every time
- Universal design: Works with most under-counter filtration systems including simple filtration, reverse osmosis, alkaline ionizer, and activated carbon filters (not included)
- Commercial pull-down design creates a professional look with an industrial open-coil spout and offers the convenience of a pull-down sprayhead with extended range of motion
- 3-function faucet: Switch between aerated stream for everyday cleaning, powerful spray for heavy-duty rinsing, or dispense filtered water right from your kitchen faucet
- Easy operation: Single lever handle controls both tap water and filtered water flow - rotate handle forward to activate filter functionality
- Installation-ready kit includes durable pre-attached water lines, quick connect sprayer hose, snap-on counterweight, and mounting hardware for easy DIY installation
- Independent docking arm rotates separately from spout to prevent interference with sprayhead and provide easy access to filter tap
- High-arc spout offers ample room underneath the faucet for oversized items like tall pitchers, swivels 360° for a full range of motion
- Eco-friendly product: Reduces reliance on single-use plastic water bottles, saving you money while reducing waste and environmental impact
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Bolden
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 19-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 8-63/100 in
- Spout Type:
- Swivel
- Trim Only:
- No
- UPC:
- 840239602879