This product requires certification to purchase.

Single Handle Lever Bar Faucet in Antique Champagne Bronze

Kraus USA

Oletto™ Single Handle Lever Bar Faucet in Antique Champagne Bronze

  • Fast #
  • Part #KKPF2600SFACB
  • Item #10023504
  • Manufacturer Part #KPF-2600SFACB
4 out of 5 Customer Rating
Brand image
Kraus USA

Oletto™ Single Handle Lever Bar Faucet in Antique Champagne Bronze

  • Fast #
  • Part #KKPF2600SFACB
  • Item #10023504
  • Manufacturer Part #KPF-2600SFACB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal design: The OLETTO™ bar faucet has a sleek contemporary design that makes a stylish focal point for any bar, prep, or entertainment area
  • Dimension: Faucet height: 12 1/4 in. spout height: 7 1/4 in. spout reach 5 1/2 in. swivels 360° for a full range of motion eco-friendly flow rate 1.5 gpm
  • Installs in minutes: Quickdock technology allows you to easily install your faucet to the sink deck from above the counter, with no need to secure it underneath the sink - easy DIY home improvement project saves time and money
  • Spot-free finish: Proprietary all-brite spot free antique champagne bronze finish resists water spots and fingerprints for a cleaner faucet, resists corrosion, and is exceptionally easy to keep clean
  • Perfect fit: Save space in a compact kitchen or pair this faucet with an OLETTO™ series kitchen faucet for a cohesive look in a large kitchen
  • Gooseneck spout: Generous spout height offers more room underneath the faucet for pitchers and glassware, swivels 360° for access to every part of the sink
  • Smart handle design: Single lever handle operates with 90° forward rotation, allowing for installation in tighter spaces with no backsplash clearance ADA-compliant and easy to use
  • Easy-clean nozzles: Soft rubber spray holes allow you to easily wipe away mineral build-up with the touch of a finger for a long-lasting powerful flow no scrubbing required! soft stream aerator offers optimal water pressure
  • Heavy-duty construction with lead-free brass water lines, metal body, and premium components for long-lasting leak-free use
  • Premium ceramic cartridge tested over 500,000 cycles to ensure long-lasting leak-free use
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Oletto™
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Champagne Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-1/4 in
Spout Reach:
5-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
846639072526