Single Handle Lever Bar Faucet in Matte Black with Spot Free Black Stainless Steel
Oletto™ Single Handle Lever Bar Faucet in Matte Black with Spot Free Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal design: The OLETTO™ bar faucet has a sleek contemporary design that makes a stylish focal point for any bar, prep, or entertainment area
- Dimension: Faucet height: 12 in. - spout height: 8 in. - spout reach 6 1/2 in. - swivels 360° for a full range of motion - flow rate 1.8 gpm
- Heavy-duty construction with brass body and durable braided nylon water supply lines helps ensure reliable performance for long-lasting use
- Wear-resistant finish is not prone to corrosion, fading, or tarnishing over time - also available in unique two-tone options that create a striking contrast, and spot free finish options for easy maintenance
- Compact size: Save space in a smaller kitchen where space is at a premium, or pair this faucet with an Oletto™ pull-down kitchen faucet for a cohesive look in a large kitchen
- Gooseneck spout offers more room underneath the faucet for pitchers and glassware, swivels 360° for access to every part of the sink
- Water-saving aerator helps reduce water waste without sacrificing pressure by providing an efficient 1.8 gpm flow rate
- Comfort-grip: Ergonomic handle operates with 90° forward rotation, allowing for installation in tighter spaces with no backsplash clearance
- Single lever handle design is ADA-compliant and easy to use
- Premium ceramic cartridge tested over 500,000 cycles to help ensure long-lasting leak-free use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Oletto™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Spot Free Black Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 6-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 840239602978