This product requires certification to purchase.

13 x 15 in. Undermount Bar Sink in Stainless Steel

Kraus

Standart PRO 13 x 15 in. Undermount Bar Sink in Stainless Steel

  • Fast #
  • Part #KKHU10113
  • Item #10108692
  • Manufacturer Part #KHU101-13
3.2 out of 5 Customer Rating
Brand image
Kraus

Standart PRO 13 x 15 in. Undermount Bar Sink in Stainless Steel

  • Fast #
  • Part #KKHU10113
  • Item #10108692
  • Manufacturer Part #KHU101-13
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Versatile bar prep sink: Make the most of your bar, prep, or entertainment area with the sleek modern design featuring straight walls and easy-to-clean tight-radius corners a perfect complement for a main kitchen sink from the Standard PRO series
  • Outer sink dimension: 13" L x 15" W x 8 1/2" D; inner dimension: 11" L x 13" W x 8" D; minimum cabinet size: 15"
  • Sink kit includes: Sink, drain assembly, decorative drain cap, 100% cotton kitchen towel, all mounting hardware, cutout template
  • Heavy-duty 16 gauge steel: Constructed from proprietary KRAUS® TRU16™ an extra-thick real 16-gauge stainless steel for superior durability and resistance to dents and damage
  • More workspace: Designed with optimized corners and a rear-set drain to maximize usable space in the sink bowl
  • Wear-resistant finish: Long-lasting commercial grade finish will not rust or dull from daily use, wipes clean for easy maintenance
  • Superior soundproofing: Ultra-quiet NoiseDefend technology with extra-thick super silencer pads that cover all sides of the sink to eliminate noise and vibration
  • Protective undercoating: Non-toxic undercoating provides excellent thermal insulation and prevents condensation that can damage the base cabinet
  • Perfect drainage: Rear-set drain opening and gently sloped bottom with channel grooves prevent water from pooling in the sink
  • Undermount design creates a seamless transition from countertop to sink for easy cleaning
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
Application:
Commercial
CSA Certified:
CSA B45.4
Collection:
Standart PRO
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center, Rear
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
13 in
Number of Bowls:
1
Shape:
Rectangular
Sink Bowl Size:
11 in x 13 in x 8 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13 in x 15 in
UPC:
846639062879
Width:
15 in