This product requires certification to purchase.

2 in. 175 psi Straight Flip Oval Flange Adapter 304 Stainless Steel Coupling with EPDM Gasket

Krausz USA

Hymax® 2 2 in. 175 psi Straight Flip Oval Flange Adapter 304 Stainless Steel Coupling with EPDM Gasket

  • Fast #
  • Part #K8745402005412
  • Item #8003871
  • Manufacturer Part #874-54-02005412
3.4 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® 2 2 in. 175 psi Straight Flip Oval Flange Adapter 304 Stainless Steel Coupling with EPDM Gasket

  • Fast #
  • Part #K8745402005412
  • Item #8003871
  • Manufacturer Part #874-54-02005412
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Non-restrained, only two bolts, wide range-easy install
  • Steel body w/fusion bonding-long life
  • Stab fit-fast field install
  • Hydraulic gasket w/4° deflection-less load on pipe w/flexible EPDM gasket
  • Advanced wide-range coupling with a patented flip gasket
  • Eliminates gasket removal mistakes and maximizes installer work efficiency
  • Using game-changing wide-range coupling, proven in over 1m installations in the US
  • Suitable for all pipes - ductile iron, cast iron, steel, copper, PE, PVC, AC, GRP
  • Patented hydraulically-assisted gasket with 2-stage sealing
  • Allows 4° dynamic deflection on each end, reducing future pipe damage
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
5-7/10 in
Pressure Class
262#
Weight
8 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Hymax® 2
Fitting Type
Coupling, Straight
Material
Rubber, Stainless Steel, Steel
Material Type
304, EPDM
Warranty & Product Information
ANSI
ANSI B16.5 Class 150
Application
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE Pipe, PVC Pipe, Steel Pipe
ASTM
ASTM A-283 Grade C, ASTM A-283M Grade C
AWWA
AWWA C-219, AWWA Class D
NSF
NSF 372, NSF 61
NSF Certified
Yes