This product requires certification to purchase.

3 in. 390# 304 Stainless Steel Coupling

Krausz USA

Hymax® 2 3 in. 390# 304 Stainless Steel Coupling

  • Fast #
  • Part #K86054008816
  • Item #7967893
  • Manufacturer Part #860-54-0088-16
4.6 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® 2 3 in. 390# 304 Stainless Steel Coupling

  • Fast #
  • Part #K86054008816
  • Item #7967893
  • Manufacturer Part #860-54-0088-16
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Non-restrained, only two bolts, wide range-easy install
  • Steel body w/fusion bonding-long life
  • 1.5 - 60"-inch Sizes available
  • Hydraulic gasket w/4° deflection-less load on pipe w/flexible EPDM gasket
  • Ready-to-use design to eliminate extensive under-pipe digging
  • Eliminates gasket removal mistakes and maximizes installer work efficiency
  • Suitable for many types of pipe
  • Advanced wide-range coupling with a patented flip gasket
  • Only 2 - 4 top facing bolts, for faster and safer installation
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-283 Grade C, ASTM A-283M Grade C, ASTM A-351 CF8, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-219
Application:
HVAC, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Steel Pipe
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Hymax® 2
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
8-4/5 in
Material:
Stainless Steel, Rubber
Material Type:
304, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
390#
UL Listed:
No
Weight:
10.8 lb