This product requires certification to purchase.

7 x 8 in. 390 psi Carbon Steel Reducer

Krausz USA

Hymax® 2 7 x 8 in. 390 psi Carbon Steel Reducer

  • Fast #
  • Part #K861540190021716
  • Item #7776091
  • Manufacturer Part #861540190021716
4.4 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® 2 7 x 8 in. 390 psi Carbon Steel Reducer

  • Fast #
  • Part #K861540190021716
  • Item #7776091
  • Manufacturer Part #861540190021716
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Non-restrained, only two bolts, wide range-easy install.
  • Fits most pipes
  • Stab fit-fast field install
  • Hydraulic gasket w/4-degrees Deflection-less load on pipe w/flexible EPDM gasket
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
7 in
Fitting Size 2
8 in
Fitting Sizes
7 in x 8 in
Height
13-1/10 in
Length
10-4/5 in
Pressure - Maximum
390 psi
Range (in)
7.48 in - 9.84 in
Characteristics & Features
Collection
Hymax® 2
Material
Carbon Steel
Electrical & Operational Information
Temperature Range
-20 to 125 Deg F
Warranty & Product Information
ASTM
ASTM A-53, ASTM A-283, ASTM A-283M
AWWA
AWWA C-219
CSA Certified
No
FM Approved
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No