This product requires certification to purchase.

4 x 12 in. Stainless Steel Repair Clamp

Krausz USA

Hymax® 4 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #K27356011310W
  • Item #7620959
  • Manufacturer Part #273-56-0113-10W
5 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® 4 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #K27356011310W
  • Item #7620959
  • Manufacturer Part #273-56-0113-10W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Wide-range, reduced bolts, less inventory
  • All stainless design-corrosion resistant
  • Versatility-water and sewer applications
  • EPDM gasket-suitable for all potable water and sewer applications
  • Durable EPDM gasket
  • Highly reliable and easy to install
  • Extremely efficient and very cost effective
  • Suitable for all pipe types
  • Requires Certification

Specifications

ASTM:
ASTM A-351 CF8
AWWA:
AWWA C-230
Application:
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE Pipe, PVC Pipe, Steel Pipe
Collection:
Hymax®
Fits Pipe Size:
4 in
Height:
8
Length:
12
Material:
Plastic, Rubber, Stainless Steel
Material Type:
304, EPDM, Polycarbonate
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
4.47 in - 5.27 in
UL Listed:
No
Weight:
11.09
Width:
9