This product requires certification to purchase.

6 x 12 in. Stainless Steel Repair Clamp

Krausz USA

Hymax® 6 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #K27356016710W
  • Item #7620964
  • Manufacturer Part #273-56-0167-10W
4.1 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® 6 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #K27356016710W
  • Item #7620964
  • Manufacturer Part #273-56-0167-10W
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Wide-range, reduced bolts, less inventory
  • All stainless design-corrosion resistant
  • Versatility-water and sewer applications
  • EPDM gasket-suitable for all potable water and sewer applications
  • Durable EPDM gasket
  • Highly reliable and easy to install
  • Extremely efficient and very cost effective
  • Suitable for all pipe types
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Height
10 in
Length
12 in
Range (in)
6.60 in - 7.40 in
Weight
12.72 lb
Width
9 in
Characteristics & Features
Collection
Hymax®
Material
Plastic, Rubber, Stainless Steel
Material Type
304, EPDM, Polycarbonate
Warranty & Product Information
Application
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE Pipe, PVC Pipe, Steel Pipe
ASTM
ASTM A-351 CF8
AWWA
AWWA C-230
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
No