3 x 12 in. 304 Stainless Steel Repair Clamp
Hymax® Clamp™ 3 x 12 in. 304 Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wide-range, reduced bolts, less inventory
- All stainless design-corrosion resistant
- Versatility - water and sewer applications
- EPDM gasket-suitable for all potable water and sewer applications
Documents
Specifications
- ASTM:
- ASTM A-351 Grade CF8
- AWWA:
- AWWA C-230
- Application:
- Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Steel Pipe
- Coating:
- Galling Protection
- Collection:
- Hymax® Clamp™
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 3 in
- Height:
- 7
- Length:
- 12
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, EPDM
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 225 psi
- Product Type:
- Repair Clamp
- Range (in):
- 3.42 in - 4.25 in
- UL Listed:
- No
- Weight:
- 10.82