6 x 24 in. Stainless Steel Repair Clamp
Hymax® Clamp™ 6 x 24 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Easy to install - starting with only 2 bolts
- Stainless steel, lightweight monoblock design
- Wide-range, replaces up to 3 standard products
- Strong and anti-corrosion resistant
- Suitable for all pipe types
- Durable EPDM gasket
- For repair-use only
Specifications
- ASTM:
- ASTM A-240, ASTM A-351 CF8, ASTM A-480, ASTM D-2000
- AWWA:
- AWWA C-230
- Collection:
- Hymax® Clamp™
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 6 in
- Height:
- 10-3/10
- Length:
- 24
- Material:
- Stainless Steel, Plastic, Rubber
- Material Type:
- EPDM, Polycarbonate, 304
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Repair Clamp
- Range (in):
- 6.60 in - 7.40 in
- Weight:
- 30.97