This product requires certification to purchase.

8 x 12 in. Stainless Steel Repair Clamp

Krausz USA

Hymax® Clamp™ 8 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #K27356021810W
  • Item #7620958
  • Manufacturer Part #273-56-0218-10W
4.4 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® Clamp™ 8 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #K27356021810W
  • Item #7620958
  • Manufacturer Part #273-56-0218-10W
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Wide-range, reduced bolts, less inventory
  • All stainless design-corrosion resistant
  • Versatility-water and sewer applications
  • EPDM gasket-suitable for all potable water and sewer applications
  • Requires Certification

Specifications

Application:
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Steel Pipe
Collection:
Hymax® Clamp™
Fits Pipe Size:
8 in
Height:
12-2/5
Length:
12
Material:
Stainless Steel
NSF Certified:
No
Pressure - Maximum:
225 psi
Product Type:
Repair Clamp
Range (in):
8.60 in - 9.40 in
UL Listed:
No
Weight:
15.29