3 in. Versa Repair Clamp Sleeve
Hymax Versa® 3 in. Versa Repair Clamp Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A unique encapsulation solution to quickly and easily repair coupling leaks
- Fast and easy-to-install, can be wrapped around joints while water pressure is lowered to avoid water shutdowns
- Only two or four top facing bolts to tighten
- Allows 3° dynamic deflection per end, reducing future pipe damage
Specifications
- ASTM:
- ASTM A-240, ASTM A-480, ASTM-A-351-CF8, ASTM D-2000, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-219, AWWA C-227
- Collection:
- Hymax Versa®
- Fits Pipe Size:
- 3 in
- Height:
- 6-1/2
- Length:
- 11
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- 304 SS, EPDM, Polycarbonate
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 232 psi
- Product Type:
- Coupling
- Range (in):
- 3-19/100 in - 3-67/100 in
- Type:
- K10656008116
- Weight:
- 9.92