This product requires certification to purchase.

4 in. 350# Stainless Steel Coupling

Krausz USA

Hymax® Versa™ 4 in. 350# Stainless Steel Coupling

  • Fast #
  • Part #K28356010816
  • Item #7620960
  • Manufacturer Part #283-56-0108-16
3.7 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® Versa™ 4 in. 350# Stainless Steel Coupling

  • Fast #
  • Part #K28356010816
  • Item #7620960
  • Manufacturer Part #283-56-0108-16
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Van Nuys, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Works as stab-in coupling or repair clamp (2 in 1)
  • All stainless design-corrosion resistant
  • Versatility-water and sewer applications
  • EPDM hydraulic gasket-offers 3° deflection on each end-reduce load on pipe
  • Requires Certification

Specifications

ASTM:
ASTM A-351 CF8
AWWA:
AWWA C-219, AWWA C-227
Application:
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Steel Pipe
Clean Bagged:
No
Collection:
Hymax® Versa™
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
11 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Pressure Class:
350#
UL Listed:
No
Weight:
16.1 lb