This product requires certification to purchase.

6 x 11 in. Plastic Repair Clamp

Krausz USA

Hymax Versa® 6 x 11 in. Plastic Repair Clamp

  • Fast #
  • Part #K10656016316
  • Item #9859773
  • Manufacturer Part #106-56-0163-16
3.5 out of 5 Customer Rating
Brand image
Krausz USA

Hymax Versa® 6 x 11 in. Plastic Repair Clamp

  • Fast #
  • Part #K10656016316
  • Item #9859773
  • Manufacturer Part #106-56-0163-16
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A unique encapsulation solution to quickly and easily repair coupling leaks
  • Fast and easy-to-install, can be wrapped around joints while water pressure is lowered to avoid water shutdowns
  • Only two or four top facing bolts to tighten
  • Allows 3° dynamic deflection per end, reducing future pipe damage
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
6 in
Height
11-3/5 in
Length
11 in
Pressure - Maximum
232 psi
Weight
24.4 lb
Characteristics & Features
Collection
Hymax Versa®
Material
Plastic, Rubber, Stainless Steel
Material Type
304 SS, EPDM, Polycarbonate
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
ASTM
ASTM A-240, ASTM A-480, ASTM-A-351-CF8, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA
AWWA C-219, AWWA C-227
NSF
NSF 61, NSF 372
NSF Certified
Yes
Product Type
Coupling