This product requires certification to purchase.

8 in. 262# 304 and 316 Stainless Steel Coupling

Krausz USA

Hymax® Versa 8 in. 262# 304 and 316 Stainless Steel Coupling

  • Fast #
  • Part #K28356021712
  • Item #7967891
  • Manufacturer Part #283-56-0217-12
5 out of 5 Customer Rating
Brand image
Krausz USA

Hymax® Versa 8 in. 262# 304 and 316 Stainless Steel Coupling

  • Fast #
  • Part #K28356021712
  • Item #7967891
  • Manufacturer Part #283-56-0217-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Works as stab-in coupling or repair clamp (2 in 1)
  • All stainless design-corrosion resistant
  • Versatility-water and sewer applications
  • Unique versatile coupling, can be stab fit or wrapped around pipe
  • Durable stainless steel, monoblock design
  • Allows 3° dynamic deflection per end, reducing future pipe damage
  • Fast and easy to install
  • Substantially reduces inventory
  • Durable under extreme conditions
  • 1.5" - 24" - one closing mechanism. 26" - 70" - two closing mechanisms
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
11 in
Pressure Class
262#
Characteristics & Features
Collection
Hymax® Versa
Fitting Type
Coupling, Straight
Material
Plastic, Rubber, Stainless Steel
Material Type
304, 316, EPDM, Polycarbonate
Warranty & Product Information
Application
Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, PE, PVC, Steel Pipe
ASTM
ASTM A-351 CF8M
AWWA
AWWA C-219, AWWA C-227
NSF
NSF 372, NSF 61
NSF Certified
Yes