This product requires certification to purchase.

10 ga. 1000 ft. Tracer Wire in Blue

Kris Tech

10 ga. 1000 ft. Tracer Wire in Blue

  • Fast #
  • Part #TW10STSS45BL1000
  • Item #4719544
  • Manufacturer Part #10SS49HDPE45BU500
4.1 out of 5 Customer Rating
Brand image
Kris Tech

10 ga. 1000 ft. Tracer Wire in Blue

  • Fast #
  • Part #TW10STSS45BL1000
  • Item #4719544
  • Manufacturer Part #10SS49HDPE45BU500
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
1000 ft
Material:
Stainless Steel
Material Type:
HDPE
Wire Gauge (AWG):
10 ga