10 ga. 500 ft. Tracer Wire in Blue
10 ga. 500 ft. Tracer Wire in Blue
Product Details
Product Details
Specifications
- Application:
- Tracer Wire
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 500 ft
- Material:
- Stainless Steel
- Material Type:
- HDPE
- Wire Gauge (AWG):
- 10 ga