This product requires certification to purchase.

10 ga. 500 ft. Tracer Wire in Green

Kris Tech

10 ga. 500 ft. Tracer Wire in Green

  • Fast #
  • Part #TW10STSS45G500
  • Item #4719542
  • Manufacturer Part #10SS49HDPE45GN500
5 out of 5 Customer Rating
Brand image
Kris Tech

10 ga. 500 ft. Tracer Wire in Green

  • Fast #
  • Part #TW10STSS45G500
  • Item #4719542
  • Manufacturer Part #10SS49HDPE45GN500
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
500 ft
Material:
Stainless Steel
Material Type:
HDPE
Wire Gauge (AWG):
10 ga