This product requires certification to purchase.

1-1/2 FULL FLG DRN SS

Krowne Metal

1-1/2 FULL FLG DRN SS

  • Fast #
  • Part #K23121
  • Item #7358795
  • Manufacturer Part #23-121
5 out of 5 Customer Rating
Brand image
Krowne Metal

1-1/2 FULL FLG DRN SS

  • Fast #
  • Part #K23121
  • Item #7358795
  • Manufacturer Part #23-121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
1-1/2 in
Grate Color Finish:
Stainless Steel
Grate Diameter:
2-1/2
Grate Shape:
Round
Outlet Type:
NPSM
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
K23121