1 in. Threaded General Purpose Drain
1 in. Threaded General Purpose Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 2
- Fits Pipe Size:
- 1 in
- Grate Diameter:
- 1-5/8
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 822196231200