This product requires certification to purchase.

16 x 15 x 6 in. Hand Sink & Faucet in Stainless Steel

Krowne Metal

16 x 15 x 6 in. Hand Sink & Faucet in Stainless Steel

  • Fast #
  • Part #KHS2
  • Item #3785992
  • Manufacturer Part #HS2
5 out of 5 Customer Rating
Brand image
Krowne Metal

16 x 15 x 6 in. Hand Sink & Faucet in Stainless Steel

  • Fast #
  • Part #KHS2
  • Item #3785992
  • Manufacturer Part #HS2
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Sink Bowl Size:
15-3/4 in x 15-1/4 in x 5-5/8 in
Sink Installation Type:
Top Mount
Sink Material:
Stainless Steel