This product requires certification to purchase.

1 gal Cleaner and Degreaser

Krud Kutter®

1 gal Cleaner and Degreaser

  • Fast #
  • Part #RKK012
  • Item #7427724
  • Manufacturer Part #KK012
4 out of 5 Customer Rating
Brand image
Krud Kutter®

1 gal Cleaner and Degreaser

  • Fast #
  • Part #RKK012
  • Item #7427724
  • Manufacturer Part #KK012
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No other single product removes really tough soils as quickly and effectively from so many different surfaces
  • Water-based; biodegradable
  • Concentrated, commercial strength formula
  • Cleaner, degreaser, and stain remover
  • Interior / exterior use
  • Cuts grease, grime, oil & wax fast
  • Removes dried latex paint and is an excellent tile and grout cleaner
  • Requires Certification

Documents


Specifications

Application:
Carpet, Concrete, Metal, Plastic, Surface Cleaner, Tile
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
12 in
Product Type:
Cleaner, Degreaser
Size:
1 gal
UPC:
618818400396