This product requires certification to purchase.

1 gal Safety Rust Tough Paint in Green

Krylon

1 gal Safety Rust Tough Paint in Green

  • Fast #
  • Part #KR00331
  • Item #394439
  • Manufacturer Part #R00331
5 out of 5 Customer Rating
Brand image
Krylon

1 gal Safety Rust Tough Paint in Green

  • Fast #
  • Part #KR00331
  • Item #394439
  • Manufacturer Part #R00331
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent color retention that resists fading with outstanding durability
  • One coat provides mirror-like gloss finish and long-lasting protection against corrosion
  • High solids maintenance coating
  • voc: < 420 g/L (3.50 lb/gal)
  • Requires Certification

Specifications

Color Finish Name:
Green
Maximum Temperature:
300
Product Type:
Rust Proof Spray Paint
Size:
1 gal
UPC:
724504003311