This product requires certification to purchase.

12 oz. Enamel Spray Paint in Dark Gray

Krylon

12 oz. Enamel Spray Paint in Dark Gray

  • Fast #
  • Part #KS00325
  • Item #951223
  • Manufacturer Part #S00325
4.1 out of 5 Customer Rating
Brand image
Krylon

12 oz. Enamel Spray Paint in Dark Gray

  • Fast #
  • Part #KS00325
  • Item #951223
  • Manufacturer Part #S00325
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Dark Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent hiding characteristics
  • Tough, protective coating resists chipping and peeling
  • Ideal for light- to heavy-duty painting projects, both indoors and outdoors
  • Specially formulated for a variety of industrial applications
  • Requires Certification

Specifications

Application:
Indoor, Machinery, Metal, Motors, Outdoor, Pipelines
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Product Type:
Enamel Spray Paint
Size:
12 oz
UPC:
075577903252
Weight:
0.69 lb