This product requires certification to purchase.

12 oz. Enamel Spray Paint in Flat Black

Krylon

12 oz. Enamel Spray Paint in Flat Black

  • Fast #
  • Part #KS03727
  • Item #951488
  • Manufacturer Part #S03727
5 out of 5 Customer Rating
Brand image
Krylon

12 oz. Enamel Spray Paint in Flat Black

  • Fast #
  • Part #KS03727
  • Item #951488
  • Manufacturer Part #S03727
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Excellent hiding characteristics
  • Tough, protective coating resists chipping and peeling
  • Ideal for light- to heavy-duty painting projects, both indoors & outdoors
  • Specially formulated for a variety of industrial applications
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Product Type:
Enamel Spray Paint
Size:
12 oz
UPC:
075577937271