12 oz. Enamel Spray Paint in White
12 oz. Enamel Spray Paint in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent hiding characteristics
- Tough, protective coating resists chipping and peeling
- Ideal for light- to heavy-duty painting projects, both indoors and outdoors
- Specially formulated for a variety of industrial applications
Specifications
- Application:
- Indoor, Machinery, Metal, Motors, Outdoor, Pipelines
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Enamel Spray Paint
- Size:
- 12 oz
- UPC:
- 075577918003
- Weight:
- 0.69 lb