This product requires certification to purchase.

12 oz. Spray Paint in Red

Krylon

12 oz. Spray Paint in Red

  • Fast #
  • Part #KS01110
  • Item #673883
  • Manufacturer Part #S01110
5 out of 5 Customer Rating
Brand image
Krylon

12 oz. Spray Paint in Red

  • Fast #
  • Part #KS01110
  • Item #673883
  • Manufacturer Part #S01110
5 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Indoor, Machinery, Metal, Motors, Outdoor, Pipelines
CARB OTC LEED Compliant:
No
Color Finish Category:
Reds
Color Finish Name:
Red
Product Type:
Enamel Spray Paint
Size:
12 oz
UPC:
075577911103
Weight:
0.69 lb