This product requires certification to purchase.

15 oz. Spray Paint in Aluminum

Krylon

15 oz. Spray Paint in Aluminum

  • Fast #
  • Part #KK00159008
  • Item #253252
  • Manufacturer Part #K00159008
4.8 out of 5 Customer Rating
Brand image
Krylon

15 oz. Spray Paint in Aluminum

  • Fast #
  • Part #KK00159008
  • Item #253252
  • Manufacturer Part #K00159008
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for small touch-up jobs, painting irregular shapes or covering hard-to-reach areas
  • Superior appearance and color retention
  • Dries to touch in 25 minutes
  • Dries to handle in 1 hour
  • Complete coverage with one coat
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Aluminum
Product Type:
Spray Paint
Size:
15 oz
UPC:
724504001591