This product requires certification to purchase.

12 oz. Spray Paint in Smoke Grey

Krylon

Acryli-Quick™ 12 oz. Spray Paint in Smoke Grey

  • Fast #
  • Part #KK01608A07
  • Item #457556
  • Manufacturer Part #K01608A07
5 out of 5 Customer Rating
Brand image
Krylon

Acryli-Quick™ 12 oz. Spray Paint in Smoke Grey

  • Fast #
  • Part #KK01608A07
  • Item #457556
  • Manufacturer Part #K01608A07
5 out of 5 Customer Rating

X Points

Color Finish Name: Smoke Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sonata II multi-piece corner shower module
  • Acrylic; 42-1/8" x 42-1/8" x 84"
  • Integral ledges
  • No recoat window, recoat anytime
  • Dries to touch in 12 minutes
  • Hard, protective, durable finish
  • High-gloss finish
  • Requires Certification

Specifications

Application:
Exterior, Interior, Metal, Wood
CARB OTC LEED Compliant:
No
Collection:
Acryli-Quick™
Color Finish Category:
Greys
Color Finish Name:
Smoke Grey
Product Type:
Spray Paint
Size:
16 oz
UPC:
724504016083
Weight:
12 oz