Enamel Spray Paint in Flat Black
Enamel Spray Paint in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on ceramic, plaster, glass, metal, wood and most other surfaces
- VT alkyd formulation
- Dries to touch in 12 minutes
- Economical
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Product Type:
- Enamel Spray Paint
- Size:
- 10 oz
- UPC:
- 075577044122