17 oz. Water-Based Marking Paint in Fluorescent Green
Quik-Mark™ 17 oz. Water-Based Marking Paint in Fluorescent Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-solids formulation for bold, bright, visible markings
- Fast-drying formula penetrates and adheres to hot and cold surfaces
- Convenient spray-thru cap
- Non-clogging spray tip
Documents
Specifications
- Application:
- Asphalt, Concrete, Dirt, Grass, Gravel
- CARB OTC LEED Compliant:
- No
- Collection:
- Quik-Mark™
- Color Finish Category:
- Greens
- Color Finish Name:
- Fluorescent Green
- Product Type:
- Spray Paint
- Size:
- 20 oz
- Weight:
- 17