This product requires certification to purchase.

20 oz. Marking Spray Solvent Based in APWA Blue

Krylon

Quik-Mark™ 20 oz. Marking Spray Solvent Based in APWA Blue

  • Fast #
  • Part #KRYA03621007
  • Item #253270
  • Manufacturer Part #S03621
4.8 out of 5 Customer Rating
Brand image
Krylon

Quik-Mark™ 20 oz. Marking Spray Solvent Based in APWA Blue

  • Fast #
  • Part #KRYA03621007
  • Item #253270
  • Manufacturer Part #S03621
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
  • Convenient spray Thru™ cap
  • Free of lead hazards
  • VOC compliant
  • High-solids formulation for bold, bright, visible markings
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient spray-thru cap
  • Non-clogging spray tip
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Concrete, Dirt, Grass, Gravel
Collection:
Quik-Mark™
Color Finish Category:
Blues
Color Finish Name:
Blue
Product Type:
Spray Paint
Size:
20 oz
Weight:
17