This product requires certification to purchase.

20 oz. Spray Paint in Fluorescent Purple

Krylon

Quik-Mark™ 20 oz. Spray Paint in Fluorescent Purple

  • Fast #
  • Part #KA03715004
  • Item #2384295
  • Manufacturer Part #A03715004
4 out of 5 Customer Rating
Brand image
Krylon

Quik-Mark™ 20 oz. Spray Paint in Fluorescent Purple

  • Fast #
  • Part #KA03715004
  • Item #2384295
  • Manufacturer Part #A03715004
4 out of 5 Customer Rating

X Points

Color Finish Name: Fluorescent Purple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
  • Convenient spray Thru™ cap
  • Free of lead hazards
  • VOC compliant
  • High-solids formulation for bold, bright, visible markings
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient spray-thru cap
  • Non-clogging spray tip
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Concrete, Dirt, Grass, Gravel
Collection:
Quik-Mark™
Color Finish Category:
Purples
Color Finish Name:
Fluorescent Purple
Product Type:
Spray Paint
Size:
20 oz
UPC:
075577037155
Weight:
17 oz