This product requires certification to purchase.

20 oz. Spray Paint in Yellow

Krylon

Quik-Mark™ 20 oz. Spray Paint in Yellow

  • Fast #
  • Part #KA03801004
  • Item #855708
  • Manufacturer Part #A03801004
3.2 out of 5 Customer Rating
Brand image
Krylon

Quik-Mark™ 20 oz. Spray Paint in Yellow

  • Fast #
  • Part #KA03801004
  • Item #855708
  • Manufacturer Part #A03801004
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 648
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on communication lines, electrical installations, athletic fields, utility marking, surveys, construction, excavation and other ground marking
  • Convenient spray Thru™ cap
  • Free of lead hazards
  • VOC compliant
  • High-solids formulation for bold, bright, visible markings
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient spray-thru cap
  • Non-clogging spray tip
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Concrete, Dirt, Grass, Gravel
Collection:
Quik-Mark™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Product Type:
Spray Paint
Size:
20 oz
UPC:
075577938018
Weight:
17 oz