This product requires certification to purchase.

15 oz Rust TOUGH SGBL

Krylon

Rust Tough® 15 oz Rust TOUGH SGBL

  • Fast #
  • Part #KR00779
  • Item #5151548
  • Manufacturer Part #R00779
5 out of 5 Customer Rating
Brand image
Krylon

Rust Tough® 15 oz Rust TOUGH SGBL

  • Fast #
  • Part #KR00779
  • Item #5151548
  • Manufacturer Part #R00779
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Rust Tough®
Color Finish Name:
Semi Gloss Black
Product Type:
Rust Proof Spray Paint
Size:
15 oz
Type:
KR00779