This product requires certification to purchase.

15 oz. Primer Spray Paint in Grey Primer

Krylon

Rust Tough® 15 oz. Primer Spray Paint in Grey Primer

  • Fast #
  • Part #KRYK00829008
  • Item #256202
  • Manufacturer Part #K00829008
5 out of 5 Customer Rating
Brand image
Krylon

Rust Tough® 15 oz. Primer Spray Paint in Grey Primer

  • Fast #
  • Part #KRYK00829008
  • Item #256202
  • Manufacturer Part #K00829008
5 out of 5 Customer Rating

X Points

Color Finish Name: Grey Primer Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for small touch-up jobs, painting irregular shapes or covering hard-to-reach areas
  • Superior appearance and color retention
  • Dries to touch in 25 minutes
  • Dries to handle in 1 hour
  • Complete coverage with one coat
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Rust Tough®
Color Finish Category:
Greys
Color Finish Name:
Grey Primer
Material:
Aerosol
Material Type:
Acrylic Alkyd
Size:
12 oz
UPC:
724504008293