This product requires certification to purchase.

15 oz. Primer Spray Paint in Red

Krylon

Rust Tough® 15 oz. Primer Spray Paint in Red

  • Fast #
  • Part #KK00699008
  • Item #253263
  • Manufacturer Part #K00699008
4 out of 5 Customer Rating
Brand image
Krylon

Rust Tough® 15 oz. Primer Spray Paint in Red

  • Fast #
  • Part #KK00699008
  • Item #253263
  • Manufacturer Part #K00699008
4 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Modified acrylic enamel formulation
  • Acrylic enamels and primers are equipped with EZ Touch® fan spray® nozzle
  • Tough, high gloss finish resists chipping and peeling
  • For both indoor and outdoor use
  • Ideal for small touch-up jobs, painting irregular shapes or covering hard-to-reach areas
  • Superior appearance and color retention
  • Dries to touch in 25 minutes
  • Dries to handle in 1 hour
  • Requires Certification

Specifications

Collection:
Rust Tough®
Color Finish Category:
Reds
Color Finish Name:
Red
Product Type:
Spray Paint
Size:
12 oz
UPC:
724504006992