10 oz. Spray Paint in Gloss Red (Case of 12)
Work Day™ 10 oz. Spray Paint in Gloss Red (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Work Day™
- Color Finish Category:
- Reds
- Color Finish Name:
- Gloss Red
- Material:
- Paint
- Material Type:
- Enamel
- Package Quantity:
- Case of 12
- Product Type:
- Spray Paint
- Size:
- 10 oz
- UPC:
- 755770440470