1 in. Stainless Steel Threaded Ball Valve
1 in. Stainless Steel Threaded Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.34
- ASTM:
- ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Ductile Iron
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Recommended Valve Application:
- Air, Slurry, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Seat Material:
- Carbon Graphite
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No