2 in. Pressure Relief Valve
2 in. Pressure Relief Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Height:
- 7
- Material:
- Cast Iron, Brass
- Pressure - Low:
- 1
- Pressure - Maximum:
- 60 psi
- UL Listed:
- No
- Valve Size:
- 2 in
- Weight:
- 8