#2 Bronze Post Hydrant for 6 ft. Bury
#2 Bronze Post Hydrant for 6 ft. Bury
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2” post flushing hydrant for dead end water main applications
- Flow rates of up to 675 GPM @ 75 psi
- Cost-effective alternative to fire hydrants on dead ends
- Self-draining, non-freezing, and fully serviceable from above ground
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- FIPT
- End Connection 2:
- NST
- End Connections:
- FIPT x NST
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Height:
- 6 ft
- Material:
- Bronze
- NSF:
- NSF 372
- Recommended Valve Application:
- Water
- Valve Size:
- 2 in