Call for Pricing
Call for Pricing
This product requires certification to purchase.

2-1/2 in. FNST Automatic Flushing Device in Red

Kupferle, John C Foundry

Eclipse™ 2-1/2 in. FNST Automatic Flushing Device in Red

Kupferle, John C Foundry

Eclipse™ 2-1/2 in. FNST Automatic Flushing Device in Red

  • Fast #
  • Part #K9700RED
  • Item #2833215
  • Manufacturer Part #9700 RED
3.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 in automatic valve, controller, battery
  • Powder-coated aluminum lockable box
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Name:
Red
End Connection 1:
NST
End Connection 2:
NST
End Connections:
NST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Flow Rate:
200 gpm
Material:
Aluminum
Pressure Class:
220#
Waterworks Application:
Water



Customers Also Bought
1–6 of 18 items
Part #A9610839
Item #1768607
5 out of 5 Customer Rating
Requires Certification
Part #A9610539
Item #1768563
3.3 out of 5 Customer Rating
Requires Certification
Part #JB04150
Item #2476296
3.3 out of 5 Customer Rating
Requires Certification
Part #PFXNV106A
Item #5118607
4.5 out of 5 Customer Rating
Requires Certification
Part #WAG11
Item #2437742
5 out of 5 Customer Rating
Requires Certification
Part #WRK909CK2FG
Item #289365
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing